- 880 Series Sideflexing, One PieceTabletop Chain
- 1.5" Pitch
- made of Thermoplastic Flights (D) Delrin (Gray) w/Delrin pins
- 4.5 wide
| Thickness | 0.78125 in |
| High Temperatures | No |
| Color | N/A |
| Pin Diameter | 9/32 in |
| Low Friction | No |
| Package Type | 10 Foot Box |
| Module Wt. | 0.7 lb |
| Chain Series | 880 |
| Material | Thermoplastic Flights (D) Delrin (Gray) |
| Type | Sideflexing, One Piece |
| Pin Material | Delrin |
| Module Width | 4.5 in |
| Chain Pitch | 1.5 in |
| Weight | 0.7 LB |
| EAN or UPC | 662288889373 |

