- 863 Series Straight Running, Two PieceTabletop Chain
- 0.75" Pitch
- made of Stainless Steel Chain, Delrin Flights w/Austenitic Stainless Steel pins
- 3.25 wide
| Chain Series | 863 |
| Pin Diameter | 15/64 in |
| Chain Pitch | 0.75 in |
| Material | Stainless Steel Chain, Delrin Flights |
| Low Friction | No |
| Type | Straight Running, Two Piece |
| Color | N/A |
| Pin Material | Austenitic Stainless Steel |
| High Temperatures | No |
| Package Type | 10 Foot Box |
| Thickness | 0.921875 in |
| Module Wt. | 1.41 lb |
| Module Width | 3.25 in |
| Weight | 1.41 LB |
| EAN or UPC | 662288894285 |

