- 2120 Chain
- Straight - One Side
- 1 Hole
- Roller Link
- Riveted, Oversize Rollers Construction
| Material | Carbon Steel |
| No. of Holes | 1 |
| No. of Strands Across | 1 |
| Hole Dia. | 0.578125 in |
| Type | Roller Link |
| Chain Pitch | 3 in |
| Hole Height from Center of Roller or Pin | 2.34375 in |
| Attachment | Straight - One Side |
| Chain Construction | Riveted, Oversize Rollers |
| Chain No. | 2120 |
| Part Type | S1 |
| Weight | 2.11 LB |
| EAN or UPC | 662288469544 |

