Skip to content Skip to navigation menu
B2 Roller Link

C2120HB21HROLLER

B2 Roller Link
Item #101492755
  • 2120 Chain
  • Bent - Both Sides
  • 1 Hole
  • Roller Link
  • Riveted Construction
  • Carbon Steel Material
+ Show More + Show Less
B2 Roller Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2120 Chain
  • Bent - Both Sides
  • 1 Hole
  • Roller Link
  • Riveted Construction
Type Roller Link
Chain Construction Riveted
Chain No. 2120
Hole Dia. 0.390625 in
Hole Height from Center of Roller or Pin 1.5625 in
No. of Holes 1
Attachment Bent - Both Sides
Chain Pitch 3 in
No. of Strands Across 1
Material Carbon Steel
Part Type B2
Weight 1.346 LB
EAN or UPC 662288469131
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison