- #2120 Chain
- 1 Strand
- 3" Pitch
- Riveted
- Carbon Steel Material
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Chain No. | 2120 |
| Rated Working Load | 34000 lbs |
| Chain Pitch | 3 in |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Roller Dia. | 7/8 in |
| Link Plates Thickness | 0.219 in |
| Chain Series | 2120, 2122 |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Link Plates Height | 1.4 in |
| Pin Overall Length | 2.09 in |
| Self-Lubricating | No |
| Side Bow | No |
| Roller Width | 1 in |
| Pin Diameter | 0.437 in |
| Package Type | 10 Foot Box |
| Duty | Heavy Series |
| Weight | 3.56 LB |
| EAN or UPC | 662288456582 |

