- 2100 Chain
- Straight - One Side
- 1 Hole
- Roller Link
- Riveted, Oversize Rollers Construction
| Type | Roller Link |
| Chain Pitch | 2.5 in |
| No. of Strands Across | 1 |
| Chain Construction | Riveted, Oversize Rollers |
| Hole Dia. | 0.515625 in |
| No. of Holes | 1 |
| Chain No. | 2100 |
| Hole Height from Center of Roller or Pin | 1.984375 in |
| Part Type | S1 |
| Attachment | Straight - One Side |
| Material | Carbon Steel |
| Weight | 1.261 LB |
| EAN or UPC | 662288469469 |

