- #2100 Chain
- 1 Strand
- 2.5" Pitch
- Riveted
- Carbon Steel Material
| Side Bow | No |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Rated Working Load | 24000 lbs |
| Link Plates Height | 1.166 in |
| Pins & Rollers | Oversize Rollers |
| Chain Series | 2100, 2102 |
| Self-Lubricating | No |
| Chain No. | 2100 |
| Chain Type | ANSI |
| Roller Dia. | 1.562 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 1.684 in |
| Chain Pitch | 2.5 in |
| Roller Width | 3/4 in |
| Pin Diameter | 3/8 in |
| Link Plates Thickness | 0.187 in |
| Material | Carbon Steel |
| Duty | Heavy Series |
| Weight | 3.939 LB |
| EAN or UPC | 662288455684 |

