- #2080 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel Material
| Chain No. | 2080 |
| Chain Series | 2080, 2082, 2088, 2089 |
| Pin Overall Length | 1.4 in |
| Link Plates Height | 0.934 in |
| Side Bow | No |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Roller Dia. | 1 1/8 in |
| Roller Width | 5/8 in |
| Link Plates Thickness | 0.156 in |
| Pins & Rollers | Oversize Rollers |
| Duty | Heavy Series |
| Rated Working Load | 14500 lbs |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.312 in |
| Weight | 2.4 LB |
| EAN or UPC | 662288455677 |

