- 2080 Chain
- Bent - One Side
- 1 Hole
- Roller Link
- Riveted Construction
| Hole Dia. | 0.265625 in |
| Hole Height from Center of Roller or Pin | 1.09375 in |
| Type | Roller Link |
| Part Type | B1 |
| Chain No. | 2080 |
| Material | Carbon Steel |
| No. of Holes | 1 |
| Attachment | Bent - One Side |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Chain Pitch | 2 in |
| Weight | 0.855 LB |
| EAN or UPC | 662288469308 |

