- 2060 Chain
- Bent - One Side
- 2 Holes
- Roller Link
- Riveted, Oversize Rollers Construction
| No. of Holes | 2 |
| Chain Construction | Riveted, Oversize Rollers |
| Attachment | Bent - One Side |
| Part Type | B1 |
| Material | Carbon Steel |
| Chain No. | 2060 |
| Type | Roller Link |
| Hole Dia. | 0.203125 in |
| No. of Strands Across | 1 |
| Hole Height from Center of Roller or Pin | 0.84375 in |
| Chain Pitch | 1.5 in |
| Weight | 0.274 LB |
| EAN or UPC | 662288467601 |

