- 2050 Chain
- Straight - One Side
- 1 Hole
- Roller Link
- Riveted Construction
| Hole Dia. | 0.265625 in |
| Material | Carbon Steel |
| Chain Pitch | 1.25 in |
| Hole Height from Center of Roller or Pin | 0.984375 in |
| No. of Holes | 1 |
| Chain No. | 2050 |
| Chain Construction | Riveted |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Attachment | Straight - One Side |
| Part Type | S1 |
| Weight | 0.073 LB |
| EAN or UPC | 662288467311 |

