- A6000 Series Single Cone
- 0.6690" Straight Bore
- 0.4390" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.030 in |
| Bearing Type | Single Cone |
| Cone Width | 0.439 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Origin | Cones |
| O.D. | N/A |
| I.D. | 0.669 in |
| Cup Width | N/A |
| Material | Steel |
| Series | A6000 |
| Enclosure | Open |
| Tolerance | Standard |
| Weight | 0.09 LB |
| EAN or UPC | 662288026273 |

