- Series A5000 Single Cup
- 1.438" OD x 5/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| O.D. | 1.438 in |
| Series | A5000 |
| Material | Steel |
| Cup Width | 5/16 in |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Origin | Cups |
| Tolerance | Standard |
| Weight | 0.04 LB |
| EAN or UPC | 662288026228 |

