- 9" Center Distance
- Vertical
- Single Reduction
- 40:1 Ratio
- 19.43 hp @ 1750 rpm
| Torque Out @ 1750 rpm | 23361 in lb |
| Input (Shaft or Bore) Size | 2 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | N/A |
| Frame | N/A |
| Motor Application | General Purpose |
| Box Length | 28 in |
| Max. Overhung Load @ 1750 rpm | 4563 lb/in |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 24 x 24 |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output (Shaft or Bore) Size | 3 7/16 in |
| Output Torque @ RPM | 23361 in lb @ 1750 rpm, 29232 in lb @ 1150 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 10 in |
| Max. Overhung Load @ RPM | 4563 lb/in @ 1750 rpm, 4850 lb/in @ 1150 rpm |
| Box Height | 19 1/8 in |
| Ratio | 40:1 |
| Torque Out @ 1150 rpm | 29232 in lb |
| Max. Input HP @ 100 rpm | 4.4 hp |
| Frame Size | Shaft Input, Not a C-Face |
| Reduction Type | Single Reduction |
| Fan Cooled | No |
| HP @ RPM | 15 hp @ 1800 rpm |
| Input HP @ RPM | 16.51 hp @ 1150 rpm, 19.43 hp @ 1750 rpm |
| Washdown Duty | No |
| Output Configuration | Down Output |
| Center Distance | 9 in |
| Box Width | 28 in |
| Weight | 1130.0 LB |

