Skip to content Skip to navigation menu
Morse90DVX200LRD

90DVX200LRD

The "V" Series Worm Gear Reducer
Item #101451697
  • 9" Center Distance
  • Vertical
  • Double Reduction
  • 200:1 Ratio
  • 12.30 hp @ 1750 rpm
  • 64384 in lbs of Torque
  • 4850 in lbs OHL
  • Down Output
+ Show More + Show Less
Morse90DVX200LRD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9" Center Distance
  • Vertical
  • Double Reduction
  • 200:1 Ratio
  • 12.30 hp @ 1750 rpm
Box Length 28 in
Box Height 19 1/8 in
Input Configuration Shaft Input
Motor Application General Purpose
Frame N/A
Max. Input HP @ 100 rpm N/A
HP @ RPM 15 hp @ 1800 rpm
Torque Out @ 1750 rpm 64384 in lb
Center Distance 9 in
Frame Size Shaft Input, Not a C-Face
Ratio 200:1
Output Configuration Down Output
Bolt Centers w/ Std. Base Kit (in) 24 x 24
Input (Shaft or Bore) Size 1 3/8 in
Output (Shaft or Bore) Size 3 7/16 in
Max. Overhung Load @ 1750 rpm 4850 lb/in
Max. Thrust Load @ 1150 rpm N/A
Base to Shaft Center Height w/Std. Base Kit 15 in
Box Width 28 in
Torque Out @ 1150 rpm 68337 in lb
Output RPM @ 1750 rpm Input 8.75 rpm
Reduction Type Double Reduction
Washdown Duty No
Weight 1255.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison