
- Steel Material
- 1 Strand
- 10 ft Overall Length
- 1 in Chain Pitch
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
Material | Steel |
Weight | 1.458 LB |
EAN or UPC | 662288464891 |
