- 8" Center Distance Wormgear Reducer
- 5:1 Ratio
- 1 7/8" Shaft Input
- 3 1/4" Left & Right Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 14 x 16 |
| Torque Out @ 1150 rpm | 15843 in lb |
| Box Width | 19 1/2 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 3 1/4 in |
| Center Distance | 8 in |
| Ratio | 5:1 |
| Output Configuration | Left & Right Output |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Reduction Type | Single Reduction |
| Box Height | 25 in |
| Max. Input HP @ 100 rpm | 14.54 hp |
| Torque Out @ 1750 rpm | 12446 in lb |
| Max. Overhung Load @ RPM | 7809 lbf @ 1750 rpm |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Input HP @ RPM | 61.05 hp @ 1150 rpm, 72.45 hp @ 1750 rpm |
| Frame | N/A |
| Output Torque @ RPM | 12446 in lb @ 1750 rpm, 15843 in lb @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | 7809 lbf |
| Input Configuration | Shaft Input |
| HP @ RPM | 60 hp @ 1800 rpm |
| Washdown Duty | No |
| Box Length | 18 1/2 in |
| Frame Size | Shaft Input, Not a C-Face |
| Fan Cooled | Yes |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Weight | 777.0 LB |
| EAN or UPC | 662288227571 |

