- 7" Center Distance
- Vertical
- Single Reduction
- 10:1 Ratio
- 35.46 hp @ 1750 rpm
| Reduction Type | Single Reduction |
| Base to Shaft Center Height w/Std. Base Kit | 8 1/2 in |
| Ratio | 10:1 |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Output Torque @ RPM | 11928 in lb @ 1750 rpm, 14805 in lb @ 1150 rpm |
| Max. Input HP @ 100 rpm | 6.2 hp |
| Torque Out @ 1750 rpm | 11928 in lb |
| Frame Size | Shaft Input, Not a C-Face |
| Output (Shaft or Bore) Size | 2 15/16 in |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 19 x 19 |
| Input HP @ RPM | 29.27 hp @ 1150 rpm, 35.46 hp @ 1750 rpm |
| Max. Overhung Load @ RPM | 2127 lb/in @ 1750 rpm, 2417 lb/in @ 1150 rpm |
| Torque Out @ 1150 rpm | 14805 in lb |
| Box Height | 16 1/4 in |
| Input (Shaft or Bore) Size | 1 3/4 in |
| Max. Overhung Load @ 1750 rpm | 2127 lb/in |
| HP @ RPM | 30 hp @ 1800 rpm |
| Fan Cooled | No |
| Output Configuration | Down Output |
| Box Length | 22 in |
| Box Width | 22 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Center Distance | 7 in |
| Input Configuration | Shaft Input |
| Weight | 690.0 LB |

