Skip to content Skip to navigation menu
Morse70DVX75LRD

70DVX75LRD

The "V" Series Worm Gear Reducer
Item #101450155
  • 7" Center Distance
  • Vertical
  • Double Reduction
  • 75:1 Ratio
  • 13.17 hp @ 1750 rpm
  • 28390 in lbs of Torque
  • 3791 in lbs OHL
  • Down Output
+ Show More + Show Less
Morse70DVX75LRD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7" Center Distance
  • Vertical
  • Double Reduction
  • 75:1 Ratio
  • 13.17 hp @ 1750 rpm
Washdown Duty No
Output (Shaft or Bore) Size 2 15/16 in
Box Width 22 in
Input Configuration Shaft Input
HP @ RPM 15 hp @ 1800 rpm
Input (Shaft or Bore) Size 1 1/8 in
Output RPM @ 1750 rpm Input 23.33 rpm
Reduction Type Double Reduction
Box Length 22 in
Output Configuration Down Output
Base to Shaft Center Height w/Std. Base Kit 12 1/2 in
Torque Out @ 1750 rpm 28390 in lb
Box Height 16 1/4 in
Frame N/A
Max. Input HP @ 100 rpm N/A
Center Distance 7 in
Torque Out @ 1150 rpm 31304 in lb
Bolt Centers w/ Std. Base Kit (in) 19 x 19
Frame Size Shaft Input, Not a C-Face
Max. Overhung Load @ 1750 rpm 3791 lb/in
Max. Thrust Load @ 1150 rpm N/A
Motor Application General Purpose
Ratio 75:1
Weight 717.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison