- 7" Center Distance
- Vertical
- Double Reduction
- 150:1 Ratio
- 8.13 hp @ 1750 rpm
| Box Length | 22 in |
| Torque Out @ 1150 rpm | 34314 in lb |
| Frame | N/A |
| Washdown Duty | No |
| Center Distance | 7 in |
| Reduction Type | Double Reduction |
| Output Configuration | Down Output |
| Ratio | 150:1 |
| Box Height | 16 1/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1750 rpm | 32737 in lb |
| HP @ RPM | 10 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 3791 lb/in |
| Output (Shaft or Bore) Size | 2 15/16 in |
| Input Configuration | Shaft Input |
| Base to Shaft Center Height w/Std. Base Kit | 12 1/2 in |
| Box Width | 22 in |
| Bolt Centers w/ Std. Base Kit (in) | 19 x 19 |
| Max. Input HP @ 100 rpm | N/A |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Motor Application | General Purpose |
| Weight | 717.0 LB |
| EAN or UPC | 662288225089 |

