- Size 6
- Horizontal, Single, Left Output Shaft w/Clockwise Rotation
- Horizontal Shaft Input, Facing You
- 2:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Operating Conditions: Acrylic up to 160 °F (71.1 °C).
- Maximum viscosity 1500 SSU.
| Washdown Duty | No |
| Relative Shaft Rotation | Clockwise |
| Input Configuration | Shaft Input |
| Box Width | 8 1/8 in |
| Input Relation to Base | Horizontal |
| Input Shaft Position | Facing You |
| Bearing Type | Roller Bearing |
| Shaft Arrangement | #8 |
| Output Configuration | Single |
| Output Shaft Position | Left |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Max. Overhung Load @ 1750 rpm | N/A |
| Unit Size | 6 |
| Bolt Hole Pattern | 6 in x 6 in |
| Box Length | 10 5/16 in |
| Input (Shaft or Bore) Size | 1 in |
| Gear Style | Spiral Bevel |
| Torque Out @ 1150 rpm | N/A |
| Output Relation to Base | Horizontal |
| Output (Shaft or Bore) Size | N/A |
| Torque Out @ 1750 rpm | N/A |
| Box Height | 7 in |
| Ratio | 2:1 |
| Weight | 85.0 LB |

