Skip to content Skip to navigation menu
Morse67720CUP

67720CUP

Tapered Roller Bearing Single Cup
Item #104011928
  • Series 67700 Single Cup
  • 9 3/4" OD x 1 1/2" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Morse67720CUP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 67700 Single Cup
  • 9 3/4" OD x 1 1/2" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Tolerance Standard
Origin Cups
Cup Type Single Cup
I.D. N/A
Material Steel
Enclosure N/A
Cup Width 1 1/2 in
O.D. Type Straight
Cone Width N/A
Bearing Type Single Cup
O.D. 9.75 in
Housing Fillet Radius [Max] 0.13 in
Series 67700
Weight 5.1 LB
EAN or UPC 662288027096
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison