- 6" Center Distance Wormgear Reducer
- Double Reduction
- 600:1 Ratio
- 1" Shaft Input
- 2 1/2"Back Output Shaft
| Output Configuration | Back Output |
| Base to Shaft Center Height w/Std. Base Kit | 12 in |
| Input Configuration | Shaft Input |
| Ratio | 600:1 |
| Torque Out @ 1750 rpm | 23258 in lb |
| Motor Application | General Purpose |
| Frame | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Center Distance | 6 in |
| Box Width | 13 3/4 in |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Washdown Duty | No |
| Max. Overhung Load @ 1750 rpm | 5313 lbf |
| Torque Out @ 1150 rpm | 23535 in lb |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 10 1/2 x 11 1/2 |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 1 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Box Height | 19 in |
| Box Length | 13 3/4 in |
| Reduction Type | Double Reduction |
| Weight | 407.0 LB |

