- 6" Center Distance
- Vertical
- Single Reduction
- 10:1 Ratio
- 25.10 hp @ 1750 rpm
| Input Configuration | Shaft Input |
| Frame | N/A |
| Ratio | 10:1 |
| Output Configuration | Down Output |
| Torque Out @ 1150 rpm | 10437 in lb |
| Max. Input HP @ 100 rpm | 4.14 hp |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Motor Application | General Purpose |
| Frame Size | Shaft Input, Not a C-Face |
| Max. Overhung Load @ RPM | 1638 lb/in @ 1750 rpm, 1857 lb/in @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | 1638 lb/in |
| HP @ RPM | 25 hp @ 1800 rpm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 8408 in lb |
| Center Distance | 6 in |
| Washdown Duty | No |
| Fan Cooled | No |
| Reduction Type | Single Reduction |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 17 x 17 |
| Output Torque @ RPM | 8408 in lb @ 1750 rpm, 10437 in lb @ 1150 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 7 in |
| Box Length | 19 1/2 in |
| Output (Shaft or Bore) Size | 2 7/16 in |
| Input HP @ RPM | 20.75 hp @ 1150 rpm, 25.1 hp @ 1750 rpm |
| Box Width | 19 1/2 in |
| Box Height | 13 5/8 in |
| Weight | 468.0 LB |

