- 6" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 40:1 Ratio
- 215TC Frame
- 1 3/8" C-Face Quilled Input
| Output (Shaft or Bore) Size | 2 1/2 in |
| Output Configuration | Up Output |
| Box Height | 13 in |
| Box Width | 21 5/8 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 12 x 19 1/8 |
| Box Length | 14 1/2 in |
| Input Configuration | C-Face Quilled |
| Frame Size | 210TC |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Center Distance | 6 in |
| Frame | 215TC |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 43.7 rpm |
| Ratio | 40:1 |
| Input HP @ RPM | 7.96 hp @ 1750 rpm |
| Weight | 418.0 LB |
| EAN or UPC | 662288220435 |

