- 6" Center Distance, Vertical, Worm Gearmotor Reducer
- Double Reduction w/ Extended Output Shaft
- 300:1 Ratio
- 184TC Frame
- 1 1/8" C-Face Quilled Input
| Input Configuration | C-Face Quilled |
| Ratio | 300:1 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 17 x 17 |
| Frame | 184TC |
| Box Height | 13 5/8 in |
| Box Length | 19 1/2 in |
| Center Distance | 6 in |
| Box Width | 19 1/2 in |
| Output RPM @ 1750 rpm Input | 5.83 rpm |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Output Configuration | Down Output |
| Weight | 501.0 LB |

