- Right Angle Worm Gear Reducer
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 16 1/2 x 9 1/2 |
| Max. Overhung Load @ 1750 rpm | 4417 lbf |
| Motor Application | General Purpose |
| Max. Overhung Load @ RPM | 4417 lbf @ 1750 rpm |
| Max. Input HP @ 100 rpm | 2.58 hp |
| Input HP @ RPM | 15.25 hp @ 1150 rpm, 18.43 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 9144 in lb |
| Ratio | 15:1 |
| Bolt Centers w/ Vertical Base Kits (in) | 20 7/8 x 11 3/4 |
| Output Torque @ RPM | 9144 in lb @ 1750 rpm, 11231 in lb @ 1150 rpm |
| Frame | N/A |
| Max. Thrust Load @ RPM | 6198 lbf @ 1750 rpm, 6918 lbf @ 1150 rpm |
| HP @ RPM | 10 hp @ 1200 rpm, 10 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 3 15/16 in |
| Thermal Input Horsepower @ RPM | 11.74 hp @ 1150 rpm, 12.89 hp @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | 12.89 hp |
| Frame Size | Shaft Input, Not a C-Face |
| Thermal Output Torque @ RPM | 6396 in lb @ 1750 rpm, 8648 in lb @ 1150 rpm |
| Box Width | 8.13 in |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Torque Out @ 1150 rpm | 11231 in lb |
| Box Height | 16 1/2 in |
| Max. Thrust Load @ 1150 rpm | 6918 lbf |
| Box Length | 14 1/2 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 20 x 6 3/8 |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 8.5 in |
| Output Configuration | Hollow Output |
| Center Distance | 6 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 9.63 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 7.31 in |
| Input Configuration | Shaft Input |
| Weight | 321.0 LB |
| EAN or UPC | 662288370994 |

