Morse
600Q210L40
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101447194
- 6" Center Distance
- 213/215TC Frame
- 40:1 Ratio
- 1 3/8" C-Face Quilled Input
- 2 1/4" Left Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Output Torque @ RPM | 9318 in lb @ 1750 rpm, 11610 in lb @ 1150 rpm |
| Box Height | 16 1/2 in |
| Thermal Output Torque @ RPM | 7514 in lb @ 1750 rpm, 9752 in lb @ 1150 rpm |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Thermal Input Horsepower @ RPM | 5.64 hp @ 1150 rpm, 6.35 hp @ 1750 rpm |
| Washdown Duty | No |
| Ratio | 40:1 |
| HP @ RPM | 5 hp @ 1200 rpm, 5 hp @ 1800 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 20 x 6 3/8 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 7.31 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 9.63 in |
| Frame | 210TC |
| Center Distance | 6 in |
| Torque Out @ 1750 rpm | 9318 in lb |
| Max. Overhung Load @ RPM | 4417 lbf @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 16 1/2 x 9 1/2 |
| Input HP @ RPM | 6.72 hp @ 1150 rpm, 7.87 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 4417 lbf |
| Frame Size | 210TC |
| Thermal Input Horsepower @ 1750 RPM | 6.35 hp |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Vertical Base Kits (in) | 20 7/8 x 11 3/4 |
| Torque Out @ 1150 rpm | 11610 in lb |
| Output Configuration | Left Output |
| Max. Thrust Load @ RPM | 8518 lbf @ 1750 rpm, 9558 lbf @ 1150 rpm |
| Motor Application | General Purpose |
| Max. Thrust Load @ 1150 rpm | 9558 lbf |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Box Width | 8.13 in |
| Max. Input HP @ 100 rpm | 1.23 hp |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Box Length | 14 1/2 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 8.5 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Weight | 357.0 LB |
| EAN or UPC | 662288370789 |
