- 60 Chain
- One Extended Pin
- Connecting (Master) Link
- Cottered, Press Fit Construction
- Carbon Steel Material
| Chain Construction | Cottered, Press Fit |
| Pin Overall Length | 2 13/32 in |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Attachment | One Extended Pin |
| Part Type | D1 |
| Pin Diameter | 0.234 in |
| Type | Connecting (Master) Link |
| No. of Holes | N/A |
| Weight | 0.113 LB |
| EAN or UPC | 662288558859 |

