- 5700 Series Single Cone
- 3 1/16" Straight Bore
- 1.8150" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cup Width | N/A |
| Bore Type | Round Bore |
| I.D. | 3 1/16 in |
| Bearing Type | Single Cone |
| Cone Width | 1.815 in |
| Enclosure | Open |
| Material | Steel |
| O.D. | N/A |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Series | 5700 |
| Weight | 3.87 LB |
| EAN or UPC | 662288026259 |

