- Right Angle Worm Gear Reducer
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Max. Overhung Load @ 1750 rpm | 2531 lbf |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 5935 in lb |
| Base to Shaft Center Height w/High Vert. Base Kit | 8.63 in |
| Input Configuration | Shaft Input |
| Frame | N/A |
| HP @ RPM | 2 hp @ 1200 rpm, 2 hp @ 1800 rpm |
| Output Configuration | Left & Right Output |
| Box Width | 7.38 in |
| Torque Out @ 1150 rpm | 7590 in lb |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 7.75 in |
| Washdown Duty | No |
| Bolt Centers w/ Std. Base Kit (in) | 14 1/8 x 8 3/8 |
| Box Height | 13 3/4 in |
| Output Torque @ RPM | 5935 in lb @ 1750 rpm, 7590 in lb @ 1150 rpm |
| Max. Input HP @ 100 rpm | 0.5 hp |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | 6.44 in |
| Center Distance | 5 5/32 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 6.38 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output (Shaft or Bore) Size | 2 in |
| Max. Thrust Load @ 1150 rpm | 6820 lbf |
| Ratio | 60:1 |
| Max. Overhung Load @ RPM | 2531 lbf @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 17 1/2 x 5 13/16 |
| Input HP @ RPM | 3.19 hp @ 1150 rpm, 3.59 hp @ 1750 rpm |
| Box Length | 12 1/2 in |
| Thermal Input Horsepower @ RPM | 2.65 hp @ 1150 rpm, 2.91 hp @ 1750 rpm |
| Max. Thrust Load @ RPM | 6820 lbf @ 1150 rpm, 6820 lbf @ 1750 rpm |
| Thermal Output Torque @ RPM | 4807 in lb @ 1750 rpm, 6300 in lb @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | 2.91 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 18 x 10 |
| Weight | 198.0 LB |
| EAN or UPC | 662288368250 |

