- 5.160" Center Distance
- 213/215TC Frame
- 15:1 Ratio
- 1 3/8" C-Face Quilled Input
- 3 7/16" Hollow Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Base to Shaft Center Height w/Std. Base Kit | 6.44 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Input HP @ RPM | 10.97 hp @ 1150 rpm, 13.05 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 14 1/8 x 8 3/8 |
| Bolt Centers w/ Vertical Base Kits (in) | 18 x 10 |
| Thermal Input Horsepower @ RPM | 8.34 hp @ 1150 rpm, 9.52 hp @ 1750 rpm |
| HP @ RPM | 7.5 hp @ 1200 rpm, 7.5 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 2531 lbf |
| Thermal Output Torque @ RPM | 4706 in lb @ 1750 rpm, 6121 in lb @ 1150 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 6.38 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 17 1/2 x 5 13/16 |
| Box Width | 7.38 in |
| Max. Thrust Load @ RPM | 4449 lbf @ 1750 rpm, 4929 lbf @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | 9.52 hp |
| Torque Out @ 1150 rpm | 8054 in lb |
| Max. Input HP @ 100 rpm | 1.42 hp |
| Max. Thrust Load @ 1150 rpm | 4929 lbf |
| Motor Application | General Purpose |
| Max. Overhung Load @ RPM | 2531 lbf @ 1750 rpm |
| Center Distance | 5 5/32 in |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 6453 in lb |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output Torque @ RPM | 6453 in lb @ 1750 rpm, 8054 in lb @ 1150 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 7.75 in |
| Frame Size | 210TC |
| Box Length | 12 1/2 in |
| Output Configuration | Hollow Output |
| Box Height | 13 3/4 in |
| Output (Shaft or Bore) Size | 3 7/16 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 8.63 in |
| Frame | 210TC |
| Ratio | 15:1 |
| Washdown Duty | No |
| Weight | 240.0 LB |
| EAN or UPC | 662288369387 |

