- 5" Center Distance
- Vertical
- Single Reduction
- 60:1 Ratio
- 3.48 hp @ 1750 rpm
| Max. Overhung Load @ RPM | 2524 lb/in @ 1150 rpm, 2524 lb/in @ 1750 rpm |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Max. Input HP @ 100 rpm | 0.62 hp |
| Max. Overhung Load @ 1750 rpm | 2524 lb/in |
| Washdown Duty | No |
| Frame | N/A |
| Box Width | 16 in |
| Center Distance | 5 in |
| Fan Cooled | No |
| Output Torque @ RPM | 5577 in lb @ 1750 rpm, 7094 in lb @ 1150 rpm |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 14 x 14 |
| Reduction Type | Single Reduction |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1750 rpm | 5577 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Torque Out @ 1150 rpm | 7094 in lb |
| HP @ RPM | 3 hp @ 1800 rpm |
| Box Height | 11 3/4 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Output Configuration | Down Output |
| Input HP @ RPM | 3.06 hp @ 1150 rpm, 3.48 hp @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 6 in |
| Box Length | 16 in |
| Ratio | 60:1 |
| Weight | 270.0 LB |

