- 5" Center Distance Wormgear Reducer
- 10:1 Ratio
- 1 3/8" Shaft Input
- 2 3/8" Left Output Shaft
| Washdown Duty | No |
| Max. Input HP @ 100 rpm | 2.53 hp |
| Output Configuration | Left Output |
| Frame Size | Shaft Input, Not a C-Face |
| Reduction Type | Single Reduction |
| Output RPM @ 1750 rpm Input | 175 rpm |
| HP @ RPM | 15 hp @ 1800 rpm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 4477 lbf @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 8 1/2 x 9 1/2 |
| Input Configuration | Shaft Input |
| Center Distance | 5 in |
| Motor Application | General Purpose |
| Output Torque @ RPM | 5542 in lb @ 1750 rpm, 6917 in lb @ 1150 rpm |
| Box Width | 11 3/4 in |
| Ratio | 10:1 |
| Max. Overhung Load @ 1750 rpm | 4477 lbf |
| Frame | N/A |
| Input HP @ RPM | 13.84 hp @ 1150 rpm, 16.64 hp @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 16 in |
| Torque Out @ 1150 rpm | 6917 in lb |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Box Length | 11 1/2 in |
| Torque Out @ 1750 rpm | 5542 in lb |
| Weight | 235.0 LB |

