- 5" Center Distance, Vertical, Worm Gearmotor Reducer
- Double Reduction w/ Extended Output Shaft
- 200:1 Ratio
- 145TC Frame
- 7/8" C-Face Quilled Input
| Frame | 145TC |
| Bolt Centers w/ Std. Base Kit (in) | 14 x 14 |
| Input (Shaft or Bore) Size | 7/8 in |
| Center Distance | 5 in |
| Ratio | 200:1 |
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Box Height | 11 3/4 in |
| Input Configuration | C-Face Quilled |
| Box Length | 16 in |
| Box Width | 16 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Output Configuration | Down Output |
| Weight | 319.0 LB |

