- 5" Center Distance, Vertical, Worm Gearmotor Reducer
- Double Reduction
- 800:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Center Distance | 5 in |
| Input Configuration | C-Face Quilled |
| Box Height | 11 7/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/4 x 16 7/8 |
| Box Length | 12 3/4 in |
| Output RPM @ 1750 rpm Input | 2.19 rpm |
| Output Configuration | Down Output |
| Box Width | 18 7/8 in |
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Ratio | 800:1 |
| Weight | 261.0 LB |

