- 5" Center Distance
- Vertical
- Double Reduction
- 500:1 Ratio
- 1.29 hp @ 1750 rpm
| Output Configuration | Down Output |
| Max. Thrust Load @ 1150 rpm | N/A |
| Center Distance | 5 in |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 8 1/2 in |
| Reduction Type | Double Reduction |
| Frame | N/A |
| Box Height | 11 3/4 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Output (Shaft or Bore) Size | 2 3/16 in |
| Output RPM @ 1750 rpm Input | 3.5 rpm |
| Max. Overhung Load @ 1750 rpm | 2524 lb/in |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 14 x 14 |
| Torque Out @ 1150 rpm | 13982 in lb |
| Max. Input HP @ 100 rpm | N/A |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 13820 in lb |
| Box Width | 16 in |
| Box Length | 16 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Ratio | 500:1 |
| Weight | 316.0 LB |

