- Model 500A Torque Limiter
- 1 5/8" Bore
features
- Adjusts to slip at a desired overload
- Automatically re-engages when overload is removed
- Prevents machine damage
- Utilizes spring loaded friction surface for operation
| Overall Length | 3 in |
| Use With | 500A-1, 500A-2 |
| Chain Size, Minimum No. of Teeth | #40-35 Teeth, #41-35 Teeth, #50-30 Teeth, #60-25 Teeth, #80-19 Teeth |
| Outside Dia. | 5 in |
| Torque Rating [Max] | 155 in lb |
| Weight | 6.5 LB |
| EAN or UPC | 662288479017 |

