- 46000 Series Single Cone
- 1 5/8" Straight Bore
- 1 1/4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Series | 46000 |
| Cone Type | Single Cone |
| Cone Width | 1 1/4 in |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Material | Steel |
| I.D. | 1 5/8 in |
| Cup Width | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Weight | 1.46 LB |
| EAN or UPC | 662288026860 |

