Skip to content Skip to navigation menu
Morse450UR60

450UR60

Raider® Shaft Input - Right Output Worm Gear Reducer
Item #101426267
  • Right Angle Worm Gear Reducer
Morse450UR60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Worm Gear Reducer

features

  • Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
  • Integral worm and shaft carburized and hardened to 58CR
  • Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
  • Forged bronze worm gears provide greater tensile strength than cast bronze
  • Heavy-duty tapered roller bearings
  • Double-lip seals keep contaminates out and lubrication in
  • All units factory-filled with oil
Torque Out @ 1750 rpm 4760 in lb
Center Distance 4 1/2 in
HP @ RPM 2 hp @ 1200 rpm, 2 hp @ 1800 rpm
Torque Out @ 1150 rpm 5577 in lb
Output RPM @ Input RPM 29 rpm @ 1750 rpm
Input Configuration Shaft Input
Frame Size Shaft Input, Not a C-Face
Washdown Duty No
Base to Shaft Center Height w/Low Vert. Base Kit 5.06 in
Base to Shaft Center Height w/Vert. "J" Base Kit 7.38 in
Output Torque @ RPM 4760 in lb @ 1750 rpm, 5577 in lb @ 1150 rpm
Box Length 10.88 in
Input (Shaft or Bore) Size 1 1/8 in
Base to Shaft Center Height w/Std. Base Kit 5.63 in
Max. Overhung Load @ 1750 rpm 1549 lbf
Box Height 11.94 in
Max. Thrust Load @ RPM 6820 lbf @ 1150 rpm, 6820 lbf @ 1750 rpm
Frame N/A
Box Width 7.38 in
Max. Overhung Load @ RPM 1549 lbf @ 1750 rpm
Thermal Input Horsepower @ RPM 2 hp @ 1150 rpm, 2.36 hp @ 1750 rpm
Base to Shaft Center Height w/High Vert. Base Kit 8.56 in
Input HP @ RPM 2.41 hp @ 1150 rpm, 2.95 hp @ 1750 rpm
Max. Thrust Load @ 1150 rpm 6820 lbf
Motor Application General Purpose
Ratio 60:1
Thermal Output Torque @ RPM 3808 in lb @ 1750 rpm, 4629 in lb @ 1150 rpm
Bolt Centers w/ Vertical "J" Base Kit (in) 14 15/16 x 5 13/16
Output Configuration Right Output
Bolt Centers w/ Std. Base Kit (in) 12 1/8 x 7 5/8
Thermal Input Horsepower @ 1750 RPM 2.36 hp
Output (Shaft or Bore) Size 1 5/8 in
Max. Input HP @ 100 rpm 0.41 hp
Bolt Centers w/ Vertical Base Kits (in) 14 15/16 x 9 9/16
Output RPM @ 1750 rpm Input 29.2 rpm
Weight 170.8 LB
EAN or UPC 662288366126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison