- Right Angle Worm Gear Reducer
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Box Height | 11.94 in |
| Center Distance | 4 1/2 in |
| Max. Overhung Load @ RPM | 1549 lbf @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | 3.66 hp |
| Thermal Output Torque @ RPM | 4250 in lb @ 1750 rpm, 5288 in lb @ 1150 rpm |
| Ratio | 40:1 |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Torque Out @ 1150 rpm | 6149 in lb |
| Washdown Duty | No |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 7.38 in |
| Frame | N/A |
| Max. Overhung Load @ 1750 rpm | 1549 lbf |
| Base to Shaft Center Height w/Std. Base Kit | 5.63 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5.06 in |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input HP @ RPM | 3.66 hp @ 1150 rpm, 4.31 hp @ 1750 rpm |
| Output Torque @ RPM | 5000 in lb @ 1750 rpm, 6149 in lb @ 1150 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 14 15/16 x 5 13/16 |
| Frame Size | Shaft Input, Not a C-Face |
| Thermal Input Horsepower @ RPM | 3.15 hp @ 1150 rpm, 3.66 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 5000 in lb |
| Max. Thrust Load @ RPM | 6820 lbf @ 1150 rpm, 6820 lbf @ 1750 rpm |
| Box Width | 7.38 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 8.56 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output Configuration | Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 12 1/8 x 7 5/8 |
| Max. Input HP @ 100 rpm | 0.56 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 14 15/16 x 9 9/16 |
| Max. Thrust Load @ 1150 rpm | 6820 lbf |
| Box Length | 10.88 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| HP @ RPM | 3 hp @ 1200 rpm, 3 hp @ 1800 rpm |
| Weight | 165.0 LB |
| EAN or UPC | 662288366034 |

