- 4" Center Distance Hollow Shaft Wormgear Reducer
- 30:1 Ratio
- 1 1/8" Shaft Input
- 2" Hollow Shaft w/ Torque Arm
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Ratio | 30:1 |
| Box Height | 12 9/16 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | Shaft Input |
| Reduction Type | Single Reduction |
| Center Distance | 4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Box Length | 10 7/8 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 5 1/2 in |
| Box Width | 8 1/2 in |
| Max. Input HP @ 100 rpm | 0.64 hp |
| Output (Shaft or Bore) Size | 2 in |
| Torque Out @ 1750 rpm | 3733 in lb |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | N/A |
| Motor Application | General Purpose |
| Output Torque @ RPM | 3733 in lb @ 1750 rpm, 4760 in lb @ 1150 rpm |
| Frame | N/A |
| Torque Out @ 1150 rpm | 4760 in lb |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Input HP @ RPM | 3.65 hp @ 1150 rpm, 4.22 hp @ 1750 rpm |
| Weight | 95.0 LB |

