- #40 Nylon Thermoplastic Chain
| Link Plates Thickness | 0.088 in |
| Pin Overall Length | 0.725 in |
| Chain Construction | Snaps |
| No. of Strands Across | 1 |
| Roller Dia. | 5/16 in |
| Link Plates Height | 0.46 in |
| Attachment | N/A |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.5 in |
| Chain No. | 40 |
| Roller Width | 5/16 in |
| Pin Diameter | 0.156 in |
| Length | 10 ft |
| Weight | 0.08 LB |
| EAN or UPC | 662460389714 |

