- 4" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 10:1 Ratio
- 184TC Frame
- 1 1/8" C-Face Quilled Input
| Input Configuration | C-Face Quilled |
| Box Height | 8 15/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 1/4 x 13 1/8 |
| Box Width | 15 1/8 in |
| Frame Size | 180TC |
| Frame | 184TC |
| Output Configuration | Down Output |
| Input HP @ RPM | 10.03 hp @ 1750 rpm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Box Length | 10 1/4 in |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Ratio | 10:1 |
| Center Distance | 4 in |
| Weight | 130.0 LB |
| EAN or UPC | 662288172048 |

