- 4" Center Distance Worm Gearmotor Reducer
- 60:1 Ratio
- 145TC Frame
- 7/8" C-Face Quilled Input
- 1 3/4" Right Ouput Shaft
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7 x 8 |
| Input Configuration | C-Face Quilled |
| Frame Size | 140TC |
| Box Length | 9 1/4 in |
| Box Width | 9 1/2 in |
| Frame | 145TC |
| Output Configuration | Right Output |
| Ratio | 60:1 |
| Center Distance | 4 in |
| Input HP @ RPM | 2.15 hp @ 1750 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Box Height | 12 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Weight | 118.0 LB |
| EAN or UPC | 662288151241 |

