- 4" Center Distance
- Vertical
- Double Reduction
- 3600:1 Ratio
- 0.17 hp @ 1750 rpm
| Output RPM @ 1750 rpm Input | 0.49 rpm |
| Output (Shaft or Bore) Size | 1 11/16 in |
| Torque Out @ 1750 rpm | 6478 in lb |
| Washdown Duty | No |
| Box Width | 14 in |
| Max. Input HP @ 100 rpm | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 12 x 12 |
| Frame | N/A |
| Max. Overhung Load @ 1750 rpm | 1200 lb/in |
| Base to Shaft Center Height w/Std. Base Kit | 8 in |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Input Configuration | Shaft Input |
| Ratio | 3600:1 |
| Output Configuration | Down Output |
| Torque Out @ 1150 rpm | 6500 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 3/4 in |
| Reduction Type | Double Reduction |
| Box Length | 14 in |
| Box Height | 10 11/16 in |
| Center Distance | 4 in |
| Motor Application | General Purpose |
| Weight | 196.0 LB |

