- 3 3/4" Center Distance Vertical Wormgear Reducer
- 60:1 Ratio
- 3/4" Shaft Input
- 1 1/4"Right Output Shaft
features
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
- Alloy cast iron housing
- Standard mounting base is detachable
| Washdown Duty | No |
| Ratio | 60:1 |
| Reduction Type | Single Reduction |
| Box Width | 9 in |
| Box Height | 8 1/4 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 3/4 in |
| Frame | N/A |
| Box Length | 9 in |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Center Distance | 3.75 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output Configuration | Right Output |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 0.17 hp |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Centers w/ Std. Base Kit (in) | 7 3/4 in |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Worm Position | Vertical¦Right Angle |
| Input HP @ RPM | 0.87 hp @ 1150 rpm, 0.98 hp @ 1750 rpm |
| Weight | 52.0 LB |
| EAN or UPC | 662288054443 |

