Skip to content Skip to navigation menu
Morse375UR60

375UR60

Raider® Shaft Input - Right Output Worm Gear Reducer
Item #101460547
  • Right Angle Worm Gear Reducer
Morse375UR60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Worm Gear Reducer

features

  • Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
  • Integral worm and shaft carburized and hardened to 58CR
  • Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
  • Forged bronze worm gears provide greater tensile strength than cast bronze
  • Heavy-duty tapered roller bearings
  • Double-lip seals keep contaminates out and lubrication in
  • All units factory-filled with oil
Frame N/A
Box Length 9 1/2 in
Max. Input HP @ 100 rpm 0.26 hp
Max. Thrust Load @ RPM 4255 lbf @ 1750 rpm, 4815 lbf @ 1150 rpm
Output RPM @ 1750 rpm Input 29.2 rpm
Box Height 10.44 in
Center Distance 3.75 in
Output (Shaft or Bore) Size 1 5/8 in
Thermal Input Horsepower @ 1750 RPM 1.68 hp
Input HP @ RPM 1.62 hp @ 1150 rpm, 2.08 hp @ 1750 rpm
Output RPM @ Input RPM 29 rpm @ 1750 rpm
Bolt Centers w/ Vertical "J" Base Kit (in) 13 5/16 x 4 3/4
Max. Overhung Load @ RPM 1678 lbf @ 1750 rpm
Max. Overhung Load @ 1750 rpm 1678 lbf
Base to Shaft Center Height w/High Vert. Base Kit 7 in
Torque Out @ 1150 rpm 3655 in lb
Base to Shaft Center Height w/Vert. "J" Base Kit 6 in
Input Configuration Shaft Input
Bolt Centers w/ Std. Base Kit (in) 10 3/8 x 7
Output Configuration Right Output
Box Width 6.38 in
Input (Shaft or Bore) Size 1 in
Max. Thrust Load @ 1150 rpm 4815 lbf
Base to Shaft Center Height w/Std. Base Kit 4.81 in
Ratio 60:1
Thermal Input Horsepower @ RPM 1.36 hp @ 1150 rpm, 1.68 hp @ 1750 rpm
Thermal Output Torque @ RPM 2648 in lb @ 1750 rpm, 3070 in lb @ 1150 rpm
Frame Size Shaft Input, Not a C-Face
Output Torque @ RPM 3270 in lb @ 1750 rpm, 3655 in lb @ 1150 rpm
Washdown Duty No
Torque Out @ 1750 rpm 3270 in lb
Base to Shaft Center Height w/Low Vert. Base Kit 5 1/4 in
Motor Application General Purpose
Bolt Centers w/ Vertical Base Kits (in) 13 15/16 x 8
HP @ RPM 1 hp @ 1200 rpm, 1.5 hp @ 1800 rpm
Weight 112.5 LB
EAN or UPC 662288363507
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison