Morse
375Q140LR10
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101446111
- 3 3/4" Center Distance
- 143/145TC Frame
- 10:1 Ratio
- 7/8" C-Face Quilled Input
- 1 5/8" Left & Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| HP @ RPM | 5 hp @ 1200 rpm, 5 hp @ 1800 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 6 in |
| Frame Size | 140TC |
| Frame | 140TC |
| Thermal Input Horsepower @ RPM | 6.31 hp @ 1150 rpm, 7.37 hp @ 1750 rpm |
| Output Configuration | Left & Right Output |
| Max. Thrust Load @ 1150 rpm | 2575 lbf |
| Box Height | 10.44 in |
| Washdown Duty | No |
| Bolt Centers w/ Vertical Base Kits (in) | 13 15/16 x 8 |
| Ratio | 10:1 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Thermal Output Torque @ RPM | 2470 in lb @ 1750 rpm, 3142 in lb @ 1150 rpm |
| Max. Overhung Load @ RPM | 1678 lbf @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.98 hp |
| Thermal Input Horsepower @ 1750 RPM | 7.37 hp |
| Torque Out @ 1750 rpm | 2857 in lb |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Length | 9 1/2 in |
| Max. Thrust Load @ RPM | 2335 lbf @ 1750 rpm, 2575 lbf @ 1150 rpm |
| Input HP @ RPM | 7.25 hp @ 1150 rpm, 8.53 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1678 lbf |
| Center Distance | 3 3/4 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 13 5/16 x 4 3/4 |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 2857 in lb @ 1750 rpm, 3612 in lb @ 1150 rpm |
| Box Width | 6.38 in |
| Torque Out @ 1150 rpm | 3612 in lb |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Weight | 105.0 LB |
| EAN or UPC | 662288364771 |
