- 3 1/2" Center Distance
- Vertical
- Single Reduction
- 20:1 Ratio
- 4.44 hp @ 1750 rpm
| Box Height | 9 5/8 in |
| Input (Shaft or Bore) Size | 1 in |
| Torque Out @ 1150 rpm | 3469 in lb |
| Output Torque @ RPM | 2736 in lb @ 1750 rpm, 3469 in lb @ 1150 rpm |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Max. Overhung Load @ RPM | 959 lb/in @ 1150 rpm, 959 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 5 1/2 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Center Distance | 3 1/2 in |
| Reduction Type | Single Reduction |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output Configuration | Down Output |
| Input Configuration | Shaft Input |
| Box Length | 12 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 10 1/2 x 10 1/2 |
| Ratio | 20:1 |
| Torque Out @ 1750 rpm | 2736 in lb |
| Box Width | 12 1/2 in |
| Max. Input HP @ 100 rpm | 0.61 hp |
| Fan Cooled | No |
| Frame | N/A |
| Max. Overhung Load @ 1750 rpm | 959 lb/in |
| Input HP @ RPM | 3.8 hp @ 1150 rpm, 4.44 hp @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | N/A |
| Motor Application | General Purpose |
| Weight | 117.0 LB |

